Specifications
Dimensions
- Case Size525
- Manufacturer Reducer Size525
- Weight305 lbs, 138.346 kg
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog Number1525WOW2B-900
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)