Motion
1325WU2B-25

GROVE GEAR
1325WU2B-25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
Mi Item #14718982
MFR #1325WU2B-25
Price$3,795.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WU2B-25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
Mi Item #14718982
MFR #1325WU2B-25

Mfr description
10742985 1325WU2B-25 CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,795.43/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    79 lbs, 35.83 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Manufacturer Catalog Number
    1325WU2B-25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)