Motion
1262WOM3B-10AA

GROVE GEAR
1262WOM3B-10AA

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14718991
MFR #1262WOM3B-10AA
Price$2,791.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOM3B-10AA

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14718991
MFR #1262WOM3B-10AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,791.04/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    69 lbs, 31.3 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WOM3B-10AA

Overview

Mfr description
10491294 1262WOM3B-10AA CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought