1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
1206WBQM1S-30AA125
Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #
14718992
MFR #
1206WBQM1S-30AA125
Price
$6,367.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR 1206WBQM1S-30AA125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
1206WBQM1S-30AA125
Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #
14718992
MFR #
1206WBQM1S-30AA125
Mfr description
10193948 1206WBQM1S-30AA125 CAST IRON WO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,367
.57
/each
Add to Cart
Specifications
Dimensions
Case Size
206
Manufacturer Reducer Size
206
Nominal Ratio
30:1
Ratio
30:1
Weight
33 lbs, 14.97 kg
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
1206WBQM1S-30AA125
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items