Motion
1325WLQ1B-25

GROVE GEAR
1325WLQ1B-25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14718996
MFR #1325WLQ1B-25
Price$5,297.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WLQ1B-25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14718996
MFR #1325WLQ1B-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,297.00/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    95 lbs, 43.09 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WLQ1B25

Overview

Mfr description
10289328 1325WLQ1B-25 CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought