Motion
10195825

GROVE GEAR
10195825

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140TC Frame
MI ITEM #14718998
MFR #10195825
List Price$5,487.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10195825

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140TC Frame
MI ITEM #14718998
MFR #10195825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,487.86/each for your price

Overview

Mfr description
10195825 1325WLQM2B-15AC194 CAST IRON WO

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    1325WLQM2B-15AC194
  • Weight
    99 lbs, 44.906 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text