Motion
10103409

GROVE GEAR
10103409

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #14719023
MFR #10103409
List Price$1,611.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103409

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #14719023
MFR #10103409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,611.18/each for your price

Overview

Mfr description
10103409 1133WOM1B-30AA CAST IRON WORM

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    1133
  • Manufacturer Catalog Number
    4706775
  • Weight
    41.888 lbs, 19 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text