Motion
10822864

GROVE GEAR
10822864

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #14719034
MFR #10822864
List Price$2,786.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10822864

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #14719034
MFR #10822864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,786.69/each for your price

Overview

Mfr description
10822864 1206WLQM1S-40AA100 CAST IRON WO

Specifications

  • Ratio
    40:1
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    1206WLQM1S-40AA100
  • Weight
    34 lbs, 15.42 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text