Motion
1325WUQM1B-50AB194

GROVE GEAR
1325WUQM1B-50AB194

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14719038
MFR #1325WUQM1B-50AB194
Price$5,512.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WUQM1B-50AB194

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14719038
MFR #1325WUQM1B-50AB194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,512.48/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    99 lbs, 44.906 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4001127

Overview

Mfr description
10292906 1325WUQM1B-50AB194 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought