Motion
1175WOQF1S-10AA875

GROVE GEAR
1175WOQF1S-10AA875

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 0.8750 in Input Size
MI ITEM #14719041
MFR #1175WOQF1S-10AA875
Price$2,768.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WOQF1S-10AA875

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 0.8750 in Input Size
MI ITEM #14719041
MFR #1175WOQF1S-10AA875

Mfr description
10470738 1175WOQF1S-10AA875 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,768.97/each

Specifications

Dimensions

  • Case Size
    175
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    175
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    33 lbs, 14.969 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1175WOQF1S-10AA875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)