Motion
1262WBQM1S-60AA113

GROVE GEAR
1262WBQM1S-60AA113

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14719060
MFR #1262WBQM1S-60AA113
Price$3,663.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBQM1S-60AA113

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14719060
MFR #1262WBQM1S-60AA113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,663.09/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    57 lbs, 25.85 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WBQM1S-60AA113

Overview

Mfr description
10394275 1262WBQM1S-60AA113 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought