Motion
1600WU3S-50

GROVE GEAR
1600WU3S-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #14719084
MFR #1600WU3S-50
Price$17,567.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WU3S-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #14719084
MFR #1600WU3S-50

Mfr description
10283774 1600WU3S-50 CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,567.23/each

Specifications

Dimensions

  • Case Size
    1600
  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    341 lbs, 154.675 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4732600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)