Motion
1525WBWM2B-250AC

GROVE GEAR
1525WBWM2B-250AC

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 250AC Frame
Mi Item #14719140
MFR #1525WBWM2B-250AC
Price$14,564.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBWM2B-250AC

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 250AC Frame
Mi Item #14719140
MFR #1525WBWM2B-250AC

Mfr description
10295738 1525WBWM2B-250AC CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,564.13/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    250AC
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    303 lbs, 137.44 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WBWM2B-250AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)