1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
1525WUW2B-400
Right Angle Worm Gear Speed Reducer - 400:1 Ratio
MI ITEM #
14719158
MFR #
1525WUW2B-400
Price
$14,793.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR 1525WUW2B-400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
1525WUW2B-400
Right Angle Worm Gear Speed Reducer - 400:1 Ratio
MI ITEM #
14719158
MFR #
1525WUW2B-400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$14,793.19
/each
Qty
Add to Cart
Specifications
Dimensions
Case Size
525
Manufacturer Reducer Size
525
Nominal Ratio
400:1
Ratio
400:1
Weight
305 lbs, 138.346 kg
Details
Manufacturer Catalog Number
1525WUW2B-400
Overview
Mfr description
10827339 1525WUW2B-400 CAST IRON WORM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought