Motion
10297934

GROVE GEAR
10297934

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #14719177
MFR #10297934
List Price$3,822.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10297934

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #14719177
MFR #10297934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,822.42/each for your price

Overview

Mfr description
10297934 1262WLQM1B-60AA144 CAST IRON WO

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    144
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    1262WLQM1B-60AA144
  • Weight
    59 lbs, 26.76 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text