Motion
1262WOM3B-60AB

GROVE GEAR
1262WOM3B-60AB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14719229
MFR #1262WOM3B-60AB
Price$2,787.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOM3B-60AB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14719229
MFR #1262WOM3B-60AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,787.63/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    62 lbs, 28.12 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WOM3B-60AB

Overview

Mfr description
10741491 1262WOM3B-60AB CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought