Motion
1325WBQM1S-50AB125

GROVE GEAR
1325WBQM1S-50AB125

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14719272
MFR #1325WBQM1S-50AB125
List Price$5,147.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1S-50AB125

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14719272
MFR #1325WBQM1S-50AB125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,147.54/each for your price

Overview

Mfr description
10526271 1325WBQM1S-50AB125 CAST IRON WO

Specifications

  • Ratio
    50:1
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    1325WBQM1S50-AB-125
  • Weight
    83 lbs, 37.648 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought