Motion
1525WLWQF2B-100AC344

GROVE GEAR
1525WLWQF2B-100AC344

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
Mi Item #14719292
MFR #1525WLWQF2B-100AC344
Price$19,969.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WLWQF2B-100AC344

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
Mi Item #14719292
MFR #1525WLWQF2B-100AC344

Mfr description
10302890 1525WLWQF2B-100AC344 CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,969.70/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    1525
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    310 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4400786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)