Motion
1325WO1B-60

GROVE GEAR
1325WO1B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14719309
MFR #1325WO1B-60
Price$3,795.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WO1B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14719309
MFR #1325WO1B-60

Mfr description
10738220 1325WO1B-60 CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,795.43/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    95 lbs, 43.09 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WO1B-60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)