Motion
1262WLQM2B-30AA144

GROVE GEAR
1262WLQM2B-30AA144

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140TC Frame
Mi Item #14719318
MFR #1262WLQM2B-30AA144
Price$3,944.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WLQM2B-30AA144

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140TC Frame
Mi Item #14719318
MFR #1262WLQM2B-30AA144

Mfr description
10381888 1262WLQM2B-30AA144 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,944.73/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    62 lbs, 28.12 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WLQM2B-30AA144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)