Motion
1262WOWF6B-200AA

GROVE GEAR
1262WOWF6B-200AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #14719329
MFR #1262WOWF6B-200AA
Price$5,780.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOWF6B-200AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #14719329
MFR #1262WOWF6B-200AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,780.48/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    72 lbs, 32.66 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1262WOWF6B-200AA
  • Mounting Type
    Universal
  • Style
    C-Face Quill

Overview

Mfr description
10845836 1262WOWF6B-200AA CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought