1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
1262WBM2S-60AA
Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #
14719335
MFR #
1262WBM2S-60AA
Price
$3,825.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR 1262WBM2S-60AA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
1262WBM2S-60AA
Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #
14719335
MFR #
1262WBM2S-60AA
Mfr description
10861160 1262WBM2S-60AA CAST IRON WORM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,825
.98
/each
Add to Cart
Specifications
Dimensions
Case Size
262
Manufacturer Reducer Size
262
Nominal Ratio
60:1
Ratio
60:1
Weight
59 lbs, 26.76 kg
Details
Gearbox Component Type
Gearbox
Manufacturer Catalog Number
1262WBM2S-60AA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items