Motion
1325WBQM1B-40AB194

GROVE GEAR
1325WBQM1B-40AB194

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14719351
MFR #1325WBQM1B-40AB194
Price$5,312.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1B-40AB194

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14719351
MFR #1325WBQM1B-40AB194

Mfr description
10351097 1325WBQM1B-40AB194 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.27/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    83 lbs, 37.648 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    4711824
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)