Specifications
Dimensions
- Case Size206
- Manufacturer Reducer Size206
- Nominal Ratio50:1
- Ratio50:1
Details
- Gearbox Component TypeGearbox
- Input StyleC-Face Quill
- Manufacturer Catalog Number1206WBQF1S-50AA125
- StyleC-Face Quill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)