Motion
1206WBF1B-7.5AA

GROVE GEAR
1206WBF1B-7.5AA

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #14719410
MFR #1206WBF1B-7.5AA
Price$2,102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBF1B-7.5AA

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
Mi Item #14719410
MFR #1206WBF1B-7.5AA

Mfr description
10607742 1206WBF1B-7.5AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,102.16/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    30 lbs, 13.6 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WBF1B-7.5AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)