Motion
1262WBF3B-7.5AB

GROVE GEAR
1262WBF3B-7.5AB

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
Mi Item #14719417
MFR #1262WBF3B-7.5AB
Price$2,721.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBF3B-7.5AB

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
Mi Item #14719417
MFR #1262WBF3B-7.5AB

Mfr description
10714746 1262WBF3B-7.5AB CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,721.45/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    57 lbs, 25.85 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WBF3B-7.5AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)