Motion
1262WOWF5B-200AA

GROVE GEAR
1262WOWF5B-200AA

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
Mi Item #14719443
MFR #1262WOWF5B-200AA
Price$5,661.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOWF5B-200AA

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
Mi Item #14719443
MFR #1262WOWF5B-200AA

Mfr description
10845815 1262WOWF5B-200AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,661.76/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    72 lbs, 32.66 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WOWF5B-200AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)