Motion
1525WOWF2S-1000AA

GROVE GEAR
1525WOWF2S-1000AA

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio
MI ITEM #14719467
MFR #1525WOWF2S-1000AA
Price$15,062.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WOWF2S-1000AA

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio
MI ITEM #14719467
MFR #1525WOWF2S-1000AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,062.96/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    1000:1
  • Ratio
    1000:1
  • Weight
    314 lbs, 142.43 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WOWF2S-1000AA

Overview

Mfr description
10524247 1525WOWF2S-1000AA CAST IRON WOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought