Motion
1525WBWF2B-1800AB

GROVE GEAR
1525WBWF2B-1800AB

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719481
MFR #1525WBWF2B-1800AB
Price$14,570.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBWF2B-1800AB

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719481
MFR #1525WBWF2B-1800AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,570.94/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    304 lbs, 137.89 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WBWF2B-1800AB

Overview

Mfr description
10714027 1525WBWF2B-1800AB CAST IRON WOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought