Motion
1262WOF2S-20AC

GROVE GEAR
1262WOF2S-20AC

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14719488
MFR #1262WOF2S-20AC
Price$3,272.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOF2S-20AC

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14719488
MFR #1262WOF2S-20AC

Mfr description
10731185 1262WOF2S-20AC CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,272.88/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    70 lbs, 31.75 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WOF2S-20AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)