Motion
1206WBQM1S-60AA125

GROVE GEAR
1206WBQM1S-60AA125

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719502
MFR #1206WBQM1S-60AA125
Price$2,629.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBQM1S-60AA125

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719502
MFR #1206WBQM1S-60AA125

Mfr description
10351894 1206WBQM1S-60AA125 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,629.81/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    33 lbs, 14.97 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WBQM1S-60AA125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)