Motion
1175WB2B-100

GROVE GEAR
1175WB2B-100

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
Mi Item #14719507
MFR #1175WB2B-100
Price$1,367.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WB2B-100

Right Angle Worm Gear Speed Reducer - 100:1 Ratio
Mi Item #14719507
MFR #1175WB2B-100

Mfr description
10818289 1175WB2B-100 CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.52/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    175
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    22 lbs, 9.979 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1175WB2B-100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)