Motion
1238WBQF1B-7.5AB144

GROVE GEAR
1238WBQF1B-7.5AB144

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 144 Frame
Mi Item #14719524
MFR #1238WBQF1B-7.5AB144
Price$3,408.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WBQF1B-7.5AB144

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 144 Frame
Mi Item #14719524
MFR #1238WBQF1B-7.5AB144

Mfr description
10680678 1238WBQF1B-7.5AB144 CAST IRON W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,408.60/each

Specifications

Dimensions

  • Case Size
    238
  • Manufacturer Reducer Size
    238
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    52 lbs, 23.59 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1238WBQF1B-7.5AB144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)