Motion
10105972

GROVE GEAR
10105972

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719544
MFR #10105972
List Price$14,194.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10105972

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719544
MFR #10105972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,194.74/each for your price

Overview

Mfr description
10105972 1525WUW2B-1800 CAST IRON WORM

Specifications

  • Ratio
    25:1
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    1525WUW2B-1800
  • Weight
    305 lbs, 138.346 kg
  • Nominal Ratio
    25:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text