Motion
1262WBQF1B-30AC144

GROVE GEAR
1262WBQF1B-30AC144

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 144 Frame
MI ITEM #14719553
MFR #1262WBQF1B-30AC144
List Price$3,570.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBQF1B-30AC144

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 144 Frame
MI ITEM #14719553
MFR #1262WBQF1B-30AC144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,570.88/each for your price

Overview

Mfr description
10656071 1262WBQF1B-30AC144 CAST IRON WO

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    144
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    1262WBQF1B-30AC144
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text