Motion
1175WBF1B-60AA

GROVE GEAR
1175WBF1B-60AA

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #14719568
MFR #1175WBF1B-60AA
Price$1,806.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WBF1B-60AA

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #14719568
MFR #1175WBF1B-60AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,806.82/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    175
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    29 lbs, 13.15 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1175WBF1B-60AA
  • Style
    C-Face Quill

Overview

Mfr description
10300267 1175WBF1B-60AA CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought