Motion
1300WBQM1B-25AA194

GROVE GEAR
1300WBQM1B-25AA194

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719582
MFR #1300WBQM1B-25AA194
Price$4,553.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBQM1B-25AA194

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14719582
MFR #1300WBQM1B-25AA194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,553.84/each

Specifications

Dimensions

  • Case Size
    1300
  • Manufacturer Reducer Size
    1300
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    1.23 lbs, 0.558 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712216

Overview

Mfr description
10103661 1300WBQM1B-25AA194 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought