Overview
Mfr description
10195351 1300WOM2B-40AB CAST IRON WORM
Specifications
- Manufacturer Reducer Size1300
- Manufacturer Catalog Number1300WOM2B-40AB
- Weight96 lbs, 43.54 kg
- Gearbox Component TypeGearbox
- Case Size1300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data