Motion
1325WUM3B-30AB

GROVE GEAR
1325WUM3B-30AB

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #14719619
MFR #1325WUM3B-30AB
Price$3,965.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WUM3B-30AB

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #14719619
MFR #1325WUM3B-30AB

Mfr description
10786130 1325WUM3B-30AB CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,965.11/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    83 lbs, 37.648 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WUM3B-30AB
  • Mounting Type
    Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)