Motion
1300WBM3B-60AC

GROVE GEAR
1300WBM3B-60AC

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14719630
MFR #1300WBM3B-60AC
Price$3,395.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBM3B-60AC

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14719630
MFR #1300WBM3B-60AC

Mfr description
10195174 1300WBM3B-60AC CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,395.02/each

Specifications

Dimensions

  • Case Size
    1300
  • Manufacturer Reducer Size
    1300
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    68 lbs, 30.84 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    10195174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)