Motion
1262WLQF1B-60AA144

GROVE GEAR
1262WLQF1B-60AA144

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #14719679
MFR #1262WLQF1B-60AA144
Price$4,058.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WLQF1B-60AA144

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 144 Frame
MI ITEM #14719679
MFR #1262WLQF1B-60AA144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,058.41/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    61 lbs, 27.67 kg

Details

  • Manufacturer Catalog Number
    1262WLQF1B-60AA144

Overview

Mfr description
10378678 1262WLQF1B-60AA144 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought