Motion
1262WOF2B-20AA

GROVE GEAR
1262WOF2B-20AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14719721
MFR #1262WOF2B-20AA
Price$2,903.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOF2B-20AA

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14719721
MFR #1262WOF2B-20AA

Mfr description
10528236 1262WOF2B-20AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,903.02/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    70 lbs, 31.75 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WOF2B-20AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)