Motion
1206WBM3B-80AA

GROVE GEAR
1206WBM3B-80AA

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 80AA Frame
Mi Item #14719741
MFR #1206WBM3B-80AA
Price$1,830.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBM3B-80AA

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 80AA Frame
Mi Item #14719741
MFR #1206WBM3B-80AA

Mfr description
10353829 1206WBM3B-80AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.70/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    80AA
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    30 lbs, 13.61 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WBM3B-80AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)