Motion
10490343

GROVE GEAR
10490343

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719747
MFR #10490343
List Price$4,018.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10490343

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719747
MFR #10490343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,018.06/each for your price

Overview

Mfr description
10490343 1325WU1B-10 CAST IRON WORM

Specifications

  • Ratio
    10:1
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    1325WU1B-10
  • Weight
    95 lbs, 43.09 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text