Motion
1525WBQM1B-40AC244

GROVE GEAR
1525WBQM1B-40AC244

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14719761
MFR #1525WBQM1B-40AC244
Price$14,175.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBQM1B-40AC244

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14719761
MFR #1525WBQM1B-40AC244

Mfr description
10351098 1525WBQM1B-40AC244 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,175.60/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    247 lbs, 112.037 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WBQM1B-40AC244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)