Motion
1175WBQ2B-60100

GROVE GEAR
1175WBQ2B-60100

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719764
MFR #1175WBQ2B-60100
Price$2,063.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WBQ2B-60100

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719764
MFR #1175WBQ2B-60100

Mfr description
10311905 1175WBQ2B-60100 CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,063.15/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    175
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    23 lbs, 10.43 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1175WBQ2B-60100
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)