Motion
1206WLQM2B-15AA144

GROVE GEAR
1206WLQM2B-15AA144

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 144 Frame
Mi Item #14719771
MFR #1206WLQM2B-15AA144
Price$2,877.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WLQM2B-15AA144

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 144 Frame
Mi Item #14719771
MFR #1206WLQM2B-15AA144

Mfr description
10103773 1206WLQM2B-15AA144 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,877.54/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    33 lbs, 15 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WLQM2B-15AA144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)