Motion
1238WBQM1S-30AA100

GROVE GEAR
1238WBQM1S-30AA100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #14719782
MFR #1238WBQM1S-30AA100
Price$3,257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WBQM1S-30AA100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #14719782
MFR #1238WBQM1S-30AA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,257.58/each

Specifications

Dimensions

  • Case Size
    238
  • Manufacturer Reducer Size
    238
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    47 lbs, 21.32 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1238WBQM1S-30AA100

Overview

Mfr description
10200145 1238WBQM1S-30AA100 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought