Motion
10465055

GROVE GEAR
10465055

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719814
MFR #10465055
List Price$1,696.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10465055

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719814
MFR #10465055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,696.65/each for your price

Overview

Mfr description
10465055 1206WB1B-10 CAST IRON WORM

Specifications

  • Ratio
    10:1
  • Manufacturer Reducer Size
    206
  • Manufacturer Catalog Number
    4704593
  • Weight
    27 lbs, 12.2 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text