Motion
1325WU3B-40

GROVE GEAR
1325WU3B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #14719818
MFR #1325WU3B-40
Price$3,793.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WU3B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #14719818
MFR #1325WU3B-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,793.76/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    80 lbs, 36.287 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WU3B-40

Overview

Mfr description
10195927 1325WU3B-40 CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought